!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, SEAMLESS, SIZE LARGE/9/8 1/2 IN, WHITE, POLYESTER/COTTON

GLOVES, SEAMLESS, SIZE LARGE/9/8 1/2 IN, WHITE, POLYESTER/COTTON

BOB DALE

GLOVES, SEAMLESS, SIZE LARGE/9/8 1/2 IN, WHITE, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, SEAMLESS, SIZE LARGE/9/8 1/2 IN, WHITE, POLYESTER/COTTON

GLOVES, SEAMLESS, SIZE LARGE/9/8 1/2 IN, WHITE, POLYESTER/COTTON

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.40 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG10-9-77L
  • Mfr. Model # 10-9-77-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 898
  • Shipping Weight 0.12 lbs

Product Details

Keep your hands warm with these slip-on gloves with a seamless string knit for flexibility. These white gloves are made of polyester and cotton and are size large and 8.5 inches. These gloves are made with a wing thumb style for durability.

Technical Specs

  • ItemPoly-Cotton Glove
  • Glove StyleKnit
  • Hand Protection StyleGlove
  • Glove Hand StyleAmbidextrous
  • Cuff StyleElastic, Knit
  • Size- AlphaL
  • Glove ConstructionSeamless Knit
  • Glove FeaturesBreathable
  • Pairs per Package12
  • ColourWhite
  • Hem Style Hemmed Cuff
  • Knit Material Cotton, Polyester
  • Insulated No
  • Glove Performance High Dexterity
  • Size- Numeric 9
  • Glove Length 10 in
  • Reversible No
  • Series Classic
  • Sold As Pair
  • Palm Material Cotton, Polyester
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list