!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GANDER UTILITY GLOVES, BEIGE, GREY, 2XL, 13, COWHIDE, GAUNTLET CUFF, NOMEX

GANDER UTILITY GLOVES, BEIGE, GREY, 2XL, 13, COWHIDE, GAUNTLET CUFF, NOMEX

BOB DALE

GANDER UTILITY GLOVES, BEIGE, GREY, 2XL, 13, COWHIDE, GAUNTLET CUFF, NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GANDER UTILITY GLOVES, BEIGE, GREY, 2XL, 13, COWHIDE, GAUNTLET CUFF, NOMEX

GANDER UTILITY GLOVES, BEIGE, GREY, 2XL, 13, COWHIDE, GAUNTLET CUFF, NOMEX

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.09 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG1268-7FRF13
  • Mfr. Model # 63-9-1268FR-13
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

These beige/grey Gander utility gloves are size XX-large 13 and are made of cowhide. They feature Canadian-made quality, durability, genuine leather and high-visibility Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemUtility Glove
  • Cuff ColourGrey
  • Cuff MaterialCowhide Leather
  • Glove Back MaterialCowhide Leather
  • Glove CutGunn
  • Glove Hand StyleLeft and Right
  • Glove Leather GradeA
  • Glove MaterialsCowhide Leather
  • High-VisibilityYes
  • Includes ID PanelYes
  • Includes Pinch Point ProtectionYes
  • Includes Red PalmNo
  • Leather ColourBeige, Grey
  • Leather Palm ProcessGrain
  • Palm MaterialCowhide Leather
  • Reflective BackingYes
  • Stitching MaterialKevlar(R)
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- Numeric13
  • Colour Beige, Grey
  • Cuff Length 5 in
  • Cuff Style Gauntlet
  • Glove Construction Cut and Sewn
  • Glove Features Canadian Made, Durability, Genuine Leather, Hi-Viz, Weld
  • Glove Insulation Material Nomex(R)
  • Glove Liner Material FR Nomex(R)
  • Glove Safety Features High-Visibility
  • Includes Glide Patch No
  • Includes Padded Palm Yes
  • Includes Pull Strap No
  • Insulated Yes
  • Leather Grade Premium
  • Oil Resistant No
  • Palm Style Single Layer
  • Series Gander Brand
  • Thumb Style Wing
  • Water Resistant No
  • Size- Alpha 2XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list