!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 660 ESD SAFETY GLOVES, ANSI/ISEA ABRASION LEVEL 6, BLACK, 300 TO 320 MM

SHOWA 660 ESD SAFETY GLOVES, ANSI/ISEA ABRASION LEVEL 6, BLACK, 300 TO 320 MM

SHOWA

SHOWA 660 ESD SAFETY GLOVES, ANSI/ISEA ABRASION LEVEL 6, BLACK, 300 TO 320 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 660 ESD SAFETY GLOVES, ANSI/ISEA ABRASION LEVEL 6, BLACK, 300 TO 320 MM

SHOWA 660 ESD SAFETY GLOVES, ANSI/ISEA ABRASION LEVEL 6, BLACK, 300 TO 320 MM

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.75 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM660ESDXL10
  • Mfr. Model # 660ESDXL10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

These black safety gloves are made with cotton. In addition, they have a PVC coating and are rated ANSI/ISEA Puncture Level 2. They feature a rough grip, ergonomic shape, include a full PVC coating, have an anti-static liner, and a cotton liner.

Technical Specs

  • ItemSafety Gloves
  • ANSI/ISEA Puncture Level2
  • ColourBlack
  • EN ISO 374 Chemical RatingType A - AJKLMO
  • Glove Hand StyleAmbidextrous
  • Glove Liner MaterialCotton
  • Glove Size10
  • StandardsCat III 0598, EN 388:2016 4121X, EN ISO 374-1:2016/Type A AJKLMO, EN ISO 374-5:2016, EN 16350:2014
  • Glove FeaturesRough Grip, Ergonomic, Full Pvc Coating, Anti-Static Liner, Cotton Liner
  • ANSI/ISEA Abrasion Level 6
  • Anti-Static Yes
  • EN 388 Impact Rated No
  • Glove Coating Coverage Full
  • Glove Length 300 to 320 mm
  • Glove Materials Cotton
  • Series Showa 660 ESD
  • EN ISO 374 Chemicals Tested EN ISO 374-5:2016
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list