!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 541 GLOVES, GRY, S/6, HPPE, ANSI/ISEA CUT A2/PUNCTURE 3, DIPPED PALM, DYNEEMA

SHOWA 541 GLOVES, GRY, S/6, HPPE, ANSI/ISEA CUT A2/PUNCTURE 3, DIPPED PALM, DYNEEMA

SHOWA

SHOWA 541 GLOVES, GRY, S/6, HPPE, ANSI/ISEA CUT A2/PUNCTURE 3, DIPPED PALM, DYNEEMA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 541 GLOVES, GRY, S/6, HPPE, ANSI/ISEA CUT A2/PUNCTURE 3, DIPPED PALM, DYNEEMA

SHOWA 541 GLOVES, GRY, S/6, HPPE, ANSI/ISEA CUT A2/PUNCTURE 3, DIPPED PALM, DYNEEMA

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.87 / pair

EHC: EHC :
Min Qty 12 = $142.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM541-6
  • Mfr. Model # 541-6
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These grey gloves are size small and are made with HPPE. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a elastic, knit cuff, and an EN 388 Rating of 4342B. They feature HPPE reinforced, cut-resistant, machine washable, extra grip, lightweight, oil-resistant, ergonomic.

Technical Specs

  • ItemGlove
  • Hand Protection StyleGlove
  • StandardsCat II CE, EN 388:2016, ANSI/ISEA 105-2016 Cut, ANSI/ISEA 105-2016 Puncture
  • Glove PerformanceHigh Grip, Comfort Fit
  • Cuff StyleElastic, Knit
  • Glove Coating CoveragePalm
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourGrey
  • Glove FeaturesHPPE Reinforced, Cut-Resistant, Machine Washable, Extra Grip, Lightweight, Oil-Resistant, Ergonomic
  • Thickness13 ga
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Palm MaterialPolyurethane
  • ANSI/ISEA Cut Level A2
  • EN 388 Rating 4342B
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Base Coating Coverage Palm
  • Size- Numeric 6
  • Glove Length 220 to 280 mm
  • Glove Lining Material HPPE
  • Glove Coating Finish Rough
  • Series SHOWA 541
  • Pairs per Package 10
  • EN 388 Impact Rated No
  • Colour Grey
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list