DERMA THIN DISP GLOVES, 9 1/2 IN L/5 MIL THICKNESS, SZ 7/S, WHITE, LATEX, BX 100
DERMA THIN DISP GLOVES, 9 1/2 IN L/5 MIL THICKNESS, SZ 7/S, WHITE, LATEX, BX 100
BEST LATEX CLASS I
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These powdered white, size small (7) disposable Derma Thin(R) gloves come white in colour, and are ideal for general task purposes. Supplied with 100 9 1/2-inch long gloves per box, these latex material gloves come with 5 mils of thickness for proper hand protection.
Technical Specs
Item Disposable Glove
Anti-Static No
Cuff Style Beaded
Disposable Glove Type General Purpose
Finger Thickness 3.00 mil
Length 9 1/2 in
Palm Thickness 3.00 mil
Silicone-Free No
Sterile/Non-Sterile Non-Sterile
Series Showa 5005
Size - Numeric 7
Acceptable Quality Level (AQL) 1.5
Colour Natural
Cuff Thickness 3.00 mil
Features Increased Dexterity
Latex-Free No
Material Natural Rubber Latex
Powdered/Powder-Free Powdered
Standards ACIA
Texture Bisque
Size- Alpha S
Latex Content Contains Latex
Country of Origin Thailand
(subject to change)
Alternate Products
CONFORM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.51
/ BOX
CONFORM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.66
/ BOX
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.21
/ PACKAGE