!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONFORM DISPOSABLE GLOVES, 9 1/2 IN L/5 MIL THICK, SZ 7/S, WHITE, LATEX, BX 100

CONFORM DISPOSABLE GLOVES, 9 1/2 IN L/5 MIL THICK, SZ 7/S, WHITE, LATEX, BX 100

CONFORM

CONFORM DISPOSABLE GLOVES, 9 1/2 IN L/5 MIL THICK, SZ 7/S, WHITE, LATEX, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONFORM DISPOSABLE GLOVES, 9 1/2 IN L/5 MIL THICK, SZ 7/S, WHITE, LATEX, BX 100

CONFORM DISPOSABLE GLOVES, 9 1/2 IN L/5 MIL THICK, SZ 7/S, WHITE, LATEX, BX 100

CONFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.66 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL69-210SML
  • Mfr. Model # 69-210SML
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 869
  • Shipping Weight 1.33 lbs

Product Details

Made with a latex material, these Conform(R) disposable, powdered gloves are 9 1/2 inches long and will provide the hand protection required in a variety of job duties. The beaded cuff design reduces rolldown, and with a thickness of 5 mils, this size small (7) gloves are suitable for general tasks. These gloves come with 100 per box.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • FeaturesStrength and comfort, Enhanced Tactile Sensitivity, Inner Polymer Coating
  • Latex-FreeNo
  • MaterialNatural Rubber Latex
  • Palm Thickness3.50 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Accelerator-FreeNo
  • ISO ClassISO 9001, ISO 13485
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric6.5 to 7
  • Acceptable Quality Level (AQL) 1.5
  • Colour Natural
  • Disposable Glove Type Food Contact, General Purpose
  • Finger Thickness 4.30 mil
  • Length 9 1/2 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Standards EN ISO 21420,2020, EN ISO 374-1,2016 Type B - K P T, EN ISO 374-5,2016, ISO 9001, ISO 13485, FDA21 CFR 177-2600
  • Texture Smooth
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series TOUCHNTUFF 69-210
  • Size- Alpha S
  • Latex Content Contains Latex
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories