!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPERIOR TOUCH S13SXPU KNIT GLOVES, WHT, XL/10, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, PU

SUPERIOR TOUCH S13SXPU KNIT GLOVES, WHT, XL/10, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, PU

SUPERIOR GLOVE

SUPERIOR TOUCH S13SXPU KNIT GLOVES, WHT, XL/10, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPERIOR TOUCH S13SXPU KNIT GLOVES, WHT, XL/10, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, PU

SUPERIOR TOUCH S13SXPU KNIT GLOVES, WHT, XL/10, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, PU

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.31 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13SXPU10
  • Mfr. Model # S13SXPU10
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 905
  • Shipping Weight 0.1 lbs

Product Details

These white knit gloves are size X-large and are made with HPPE and polyurethane. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a knit cuff and feature HPPE that is lint-free and provides ANSI level a2 cut and ANSI level 3 puncture-resistance, plus a polyurethane palm coating offers added protection.

Technical Specs

  • ItemKnit Glove
  • Knit MaterialHPPE
  • Knuckle Protection MaterialHPPE
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaXL
  • Glove Coating ColourWhite
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Grip Coating ColourWhite
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A2
  • Standards ANSI Cut Level A2, ANSI Puncture Level 3
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Lining Material HPPE
  • Series Superior Touch S13SXPU
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Reflective Backing No
  • Colour White
  • Grip Coating Material Polyurethane
  • Palm Material Polyurethane
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list