!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COTTON INSPECTION GLOVES, MENS, BLEACHED WHITE, UNHEMMED CUFF

COTTON INSPECTION GLOVES, MENS, BLEACHED WHITE, UNHEMMED CUFF

RONCO

COTTON INSPECTION GLOVES, MENS, BLEACHED WHITE, UNHEMMED CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTTON INSPECTION GLOVES, MENS, BLEACHED WHITE, UNHEMMED CUFF

COTTON INSPECTION GLOVES, MENS, BLEACHED WHITE, UNHEMMED CUFF

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.81 / pkg. of 50

EHC: EHC :
Min Qty 24 = $547.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON65-115-01
  • Mfr. Model # 65-115-01
  • UNSPSC # 42132204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.52 lbs

Product Details

These CFIA-certified, bleached white, men's, cotton inspection gloves have an unhemmed cuff. They have ambidextrous, breathable, washable, and scratch or smudge protection. These gloves are suitable for electronics, assembly or finished goods, delicate handling, general labour, and quality control applications.

Technical Specs

  • ItemInpsection Glove
  • Glove Features100% cotton glove, Ambidextrous, Washable, Breathable and absorbent, Protects against scratches and smudges, Useful for inspection, product protection or as a glove liner
  • Glove MaterialsCotton
  • StandardsCFIA
  • Cuff Style Slip-On
  • Glove Length 9 in
  • Series RONCO VITA
  • Colour White
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list