WELDING GLOVE, 1 FINGER, BACKHAND LINED, LARGE, COWHIDE/SPLIT LEATHER, PAIR
WELDING GLOVE, 1 FINGER, BACKHAND LINED, LARGE, COWHIDE/SPLIT LEATHER, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These one-finger welding mitts are made from split cowhide. They have a straight thumb and are sized large. These gloves are backhand lined for extra protection.
Technical Specs
Item Welding Mitt
Cuff Material Cowhide Leather
Glove Cut Gunn
Glove Insulation Material Flannel, Heather
Glove Materials Leather
Palm Material Cowhide Leather
Series Gander Brand
Size- Alpha Universal
Cuff Length 5 in
Cuff Style Gauntlet
Glove Features Durability, Genuine Leather, Weld
Glove Liner Material Heather, Flannel
Leather Palm Process Split
Palm Style Flannel Lined
Thumb Style Wing
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.62
/ PAIR