WELDING MITTS, 1 FINGER/1 PIECE BACK, BLUE, SPLIT COWHIDE, PAIR
WELDING MITTS, 1 FINGER/1 PIECE BACK, BLUE, SPLIT COWHIDE, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These welding mitts have a one-finger design with a one-piece, seamless back. They have added fleece backhand lining for spark protection. These gloves are made from split cowhide, with a gauntlet-style cuff with gore for extra coverage.
Technical Specs
Item Welding Mitt
Cuff Style Gauntlet
Glove Features Durability, Genuine Leather, Weld
Glove Materials Leather
Palm Material Cowhide Leather
Thumb Style Straight
Cuff Material Cowhide Leather
Glove Back Material Cowhide Leather
Glove Insulation Material Fleece
Leather Palm Process Split
Series Gander Brand
Size- Alpha Universal
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.49
/ PAIR