!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 330 STEALTH VISIBULL GLOVES, YLW, M/8, POLY, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 3, 10 GA

SHOWA 330 STEALTH VISIBULL GLOVES, YLW, M/8, POLY, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 3, 10 GA

WATSON GLOVES

SHOWA 330 STEALTH VISIBULL GLOVES, YLW, M/8, POLY, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 3, 10 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 330 STEALTH VISIBULL GLOVES, YLW, M/8, POLY, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 3, 10 GA

SHOWA 330 STEALTH VISIBULL GLOVES, YLW, M/8, POLY, ANSI/ISEA ABRASION 4/CUT A3/PUNCTURE 3, 10 GA

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.99 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT330M
  • Mfr. Model # 330-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

These yellow Showa 330 visibly gloves are size medium and are made with polyester. In addition, they have a natural rubber latex coating, and reinforced thumb style. They are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 2142X. They feature an ergonomic shape, abrasion-resistance, and tear-resistance.

Technical Specs

  • ItemVisibull Glove
  • Hem StyleFinished
  • Knit MaterialPoly-Cotton
  • Hand Protection StyleGlove
  • EN 388 Rating2142X
  • EN 511 RatingX2X
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Grip
  • Cuff StyleKnit
  • Latex-FreeNo
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric8
  • Glove Length10 in
  • Glove Lining MaterialNapped Thermal
  • Glove Coating FinishCrinkle
  • Glove FeaturesErgonomically Formed, Abrasion-Resistant, Tear-Resistant
  • Thickness10 ga
  • Silicone-FreeNo
  • EN 388 Impact RatedNo
  • ColourYellow
  • ANSI/ISEA Cut Level A3
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • Glove Insulation Material Napped Thermal
  • Standards EN 388:2016 2141X, EN511 X2X
  • Palm Type Grip Coated
  • Double-Dipped No
  • Glove Coating Material Natural Rubber Latex
  • Includes Finger Fourchettes No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm and Fingers
  • Size- Alpha M
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Series Stealth
  • Touchscreen Compatible No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • Palm Material Natural Rubber Latex
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list