!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 350 MM, L, BLUE, NITRILE

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 350 MM, L, BLUE, NITRILE

NSK FAMILY

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 350 MM, L, BLUE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 350 MM, L, BLUE, NITRILE

CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 350 MM, L, BLUE, NITRILE

NSK FAMILY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.78 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEMNSK24-9
  • Mfr. Model # NSK24-9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These EN/CE-certified, blue, chemical-resistant gloves have a 350-millimetre length and a pinked cuff. They have a biodegradable nitrile coating along with a rough finish. These large gloves are ideal for general purpose applications such as light chemical handling in horticulture, agriculture, painting, chemical spray and treatment, coating preparation, sanitation, mining, and sewage treatment.

Technical Specs

  • ItemChemical-Resistant Glove
  • Additional Hazard ProtectionAcid-Resistant
  • BiodegradableBiodegradable
  • ColourBlue
  • EN 388 Impact RatedNo
  • Glove Coating ColourBlue
  • Glove Coating FinishRough
  • Glove ConstructionSeamless Knit
  • Glove Length14 in
  • Glove MaterialsNitrile
  • Glove Size9
  • InsulatedNo
  • SeriesSHOWA NSK24
  • StandardsCompliance 21 Cfr, Parts 170-199, Ansi/Isea 105-2005, Ce, En 388-2003, En 374-3-2003, Astm
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedJKLOPT
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Double-dipped
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • Glove Coating Coverage Full
  • Glove Colour Family Blue
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance Extended Cuff
  • Glove Texture Rough
  • Latex-Free Yes
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes 9
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list