!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEALTH DESERT STORM GLOVES, BLK/YELLOW, M, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 2, 15 GA

STEALTH DESERT STORM GLOVES, BLK/YELLOW, M, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 2, 15 GA

WATSON GLOVES

STEALTH DESERT STORM GLOVES, BLK/YELLOW, M, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 2, 15 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
STEALTH DESERT STORM GLOVES, BLK/YELLOW, M, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 2, 15 GA

STEALTH DESERT STORM GLOVES, BLK/YELLOW, M, ANSI/ISEA ABRASION 4/CUT A2/PUNCTURE 2, 15 GA

WATSON GLOVES

Clearance Price :
$3.05 / PAIR

Your Price : $12.19 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT352M
  • Mfr. Model # 352-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

These black/yellow desert storm gloves are size medium. In addition, they have a nitrile coating, Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They have a knit cuff and an EN 388 Rating of 4X31B. They feature an ergonomic form, are sanitized Actifresh to provide odour control, an open back design, cut-resistance, and puncture-resistance.

Technical Specs

  • ItemDesert Storm Glove
  • Knit MaterialKevlar(R), Glass, Elastane
  • Hand Protection StyleGlove
  • StandardsEN 388 4X31B, ANSI A2 Cut, ANSI Puncture 2
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove FeaturesErgonomically Formed, Sanitized Actifresh Provides Odor Control, Open Back Design, Cut-Resistant, Puncture-Resistant, Abrasion-Resistant
  • Thickness15 ga
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X31B
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • Base Coating Coverage Palm
  • Size- Alpha M
  • Glove Coating Finish Crinkle
  • Series Stealth
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list