!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, ABRASION-RESISTANT/DESERT STORM, BLACK/YELLOW, KEVLAR/FOAM

GLOVES, ABRASION-RESISTANT/DESERT STORM, BLACK/YELLOW, KEVLAR/FOAM

WATSON GLOVES

GLOVES, ABRASION-RESISTANT/DESERT STORM, BLACK/YELLOW, KEVLAR/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GLOVES, ABRASION-RESISTANT/DESERT STORM, BLACK/YELLOW, KEVLAR/FOAM

GLOVES, ABRASION-RESISTANT/DESERT STORM, BLACK/YELLOW, KEVLAR/FOAM

WATSON GLOVES

Clearance Price :
$8.99 / PAIR

Your Price : $11.99 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT352L
  • Mfr. Model # 352-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These sustainable black and yellow abrasion-resistant gloves are formulated with a blend of Kevlar(R) and foam material. Hand protecting with a snug cuff area, these gloves are durable and comfortable for long term wear.

Technical Specs

  • ItemDesert Storm Glove
  • Knit MaterialKevlar(R), Glass, Elastane
  • Hand Protection StyleGlove
  • StandardsEN 388 4X31B, ANSI A2 Cut, ANSI Puncture 2
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove FeaturesErgonomically Formed, Sanitized Actifresh Provides Odor Control, Open Back Design, Cut-Resistant, Puncture-Resistant, Abrasion-Resistant
  • Thickness15 ga
  • ColourBlack, Yellow
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X31B
  • Palm Type Coated
  • Glove Coating Material Nitrile
  • Base Coating Coverage Palm
  • Size- Alpha L
  • Glove Coating Finish Crinkle
  • Series Stealth
  • ANSI/ISEA Puncture Level 2
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list