!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE, HI-VIS, IMPACT/CUT RESIST, INSULATED, SIZE 11, YELLOW/GREY, HPPE/COTTON/TPR, PAIR

GLOVE, HI-VIS, IMPACT/CUT RESIST, INSULATED, SIZE 11, YELLOW/GREY, HPPE/COTTON/TPR, PAIR

BOB DALE

GLOVE, HI-VIS, IMPACT/CUT RESIST, INSULATED, SIZE 11, YELLOW/GREY, HPPE/COTTON/TPR, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
GLOVE, HI-VIS, IMPACT/CUT RESIST, INSULATED, SIZE 11, YELLOW/GREY, HPPE/COTTON/TPR, PAIR

GLOVE, HI-VIS, IMPACT/CUT RESIST, INSULATED, SIZE 11, YELLOW/GREY, HPPE/COTTON/TPR, PAIR

BOB DALE

Clearance Price :
$17.66 / PAIR

Your Price : $35.31 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-9-9790-11
  • Mfr. Model # 99-9-9790-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

With high-visibility yellow on grey, these heavy-duty high-performance polyethylene gloves are cut- and impact-resistant. They have a thermoplastic rubber coating and are insulated with a double layer of terry cloth for warmth and comfort. These size 11 gloves are sold as a pair.

Technical Specs

  • ItemLined Nitrile Coated Glove
  • ANSI/ISEA Impact Level2
  • Glove Insulation MaterialTerry Cloth
  • Glove Liner MaterialTerry Cloth
  • Palm MaterialFoam
  • Size- Alpha2XL
  • EN 388 Rating3X43E
  • Glove Coating CoveragePalm
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A5
  • Cuff Style Elastic, Knit
  • Glove Features 360 Degree Coverage, Solid Grip, High-Visibility, Padded Palm
  • Series Cut-X
  • Size- Numeric 11
  • EN 388 Impact Rated No
  • Glove Coating Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list