HI-VIS CUT-RESISTANT GLOVES, SZ 11/2XL, BLUE/ORANGE/BLACK/DK GREY, NITRILE/HPPE/ELASTIC, PAIR
HI-VIS CUT-RESISTANT GLOVES, SZ 11/2XL, BLUE/ORANGE/BLACK/DK GREY, NITRILE/HPPE/ELASTIC, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep your hands safe from cuts, abrasions, and punctures with these high-visible, cut-resistant gloves. This pair of size 11/2X-large gloves are bright blue and orange and include a black, sandy nitrile coating on the palms and fingers for a non-slip grip and durability. Glove material is made of dark-grey, seamless-knit high-performance polyethylene, providing full cut-resistance coverage. Elastic cuffs and an acrylic lining make them easy to put on and take off.
Technical Specs
Item Cut-Resistant Glove
Glove Style Knit
ANSI/ISEA Abrasion Level 5
ANSI/ISEA Impact Force 6.5 kN
Standards ANSI/ISEA 105, ANSI/ISEA 138
Insulated Yes
Double-Dipped No
Glove Coating Material Nitrile
Includes Finger Fourchettes No
ANSI/ISEA Impact Level 2
Includes Reinforced Thumb Crotch No
Size- Numeric 11
Glove Length 9 in
Glove Lining Material Unlined
Glove Coating Finish Sandy
Reversible No
Thickness 7 ga
Silicone-Free No
ANSI/ISEA Cut Load 3,000 g
EN 388 Impact Rated No
ANSI/ISEA Puncture Level 4
Impact Protection Coverage Knuckles
Palm Material Nitrile
ANSI/ISEA Cut Level A6
Knit Material HPPE
Hand Protection Style Glove
Glove Insulation Material Acrylic
Knuckle Protection Material TPR
Glove Hand Style Left and Right
Glove Performance General Purpose
Cuff Style Knit
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha 2XL
Glove Construction Seamless Knit
Glove Coating Colour Black
Minimum Temperature Not Rated
Series Cut-X 99-9-9791
Touchscreen Compatible No
ANSI/ISEA Abrasion Cycles 19,500
ANSI/ISEA Puncture Force 100 N
Reflective Backing No
Colour Black
Includes Double Palm No
Country of Origin China
(subject to change)