!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COATED GLOVE, XL, ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 10 GA, WHITE

COATED GLOVE, XL, ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 10 GA, WHITE

MCR SAFETY

COATED GLOVE, XL, ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 10 GA, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVE, XL, ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 10 GA, WHITE

COATED GLOVE, XL, ANSI CUT LEVEL A7, UNCOATED, SPECTRA, 10 GA, WHITE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.75 / EACH

EHC: EHC :
Min Qty 12 = $225.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF9346XLD
  • Mfr. Model # 9346XLD
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

These white MCR safety survivor gloves are size X-large and are made with cotton and polyester. In addition, they are uncoated with polyester and cotton stitching, and ambidextrous thumb style. They are rated ANSI/ISEA Cut Level A7. They are full-finger and have a knit cuff. They feature excellent cut-resistant, lightweight, cool, and comfortable, are made with FDA-accepted material for use in food processing.

Technical Specs

  • ItemMCR Safety Survivor Glove
  • Hand Protection StyleGlove
  • Glove Hand StyleAmbidextrous
  • Glove Coating MaterialUncoated
  • Finger CoverageFull Finger
  • Glove Coating ColourWhite
  • SeriesSurvivor
  • Sold AsEach
  • ColourWhite
  • Palm MaterialSpectra
  • ANSI/ISEA Cut Level A7
  • Standards ANSI/ISEA 105 A7 Cut, TAA Compliant, FDA Accepted Materials
  • Glove Performance General Purpose
  • Cuff Style Knit
  • Size- Alpha XL
  • Glove Features Excellent Cut-Resistant, Lightweight, Cool, and Comfortable, Made with FDA-Accepted Material for Use in Food Processing, 10-Gauge String Knit, Formerly Known as Memphis Glove
  • Thickness 10 ga
  • Cuff Colour White
  • Grip Coating Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list