METAL MESH HAND GLOVES, S, SILVER, STAINLESS STEEL MESH, AMBIDEXTROUS
METAL MESH HAND GLOVES, S, SILVER, STAINLESS STEEL MESH, AMBIDEXTROUS
CHAIN MESH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These silver metal mesh hand gloves are size small. They are rated ANSI/ISEA Cut Level A5. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.
Technical Specs
Item Metal Mesh Hand Glove
Standards ANSI Cut Level 5 (ASTM F-1790 test)
Glove Performance Cut-Resistant
Sold As Each
Palm Material Stainless Steel Mesh
ANSI/ISEA Cut Level A5
Glove Hand Style Ambidextrous
Size- Alpha S
Colour Silver
Country of Origin Germany
(subject to change)
Alternate Products
CHAIN MESH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$293.00
/ each
CHAIN MESH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$234.71
/ each
CHAIN MESH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$293.00
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$234.20
/ each