!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, STEEL, GREY, STEEL

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, STEEL, GREY, STEEL

DURHAM

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, STEEL, GREY, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, STEEL, GREY, STEEL

GENERAL PURPOSE STEEL MOBILE WORKSTATION, 42⅛ IN X 24¼ IN, STEEL, GREY, STEEL

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,536.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM312095W
  • Mfr. Model # 3120-95W
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Product Details

This general purpose steel mobile workstation measures 42 1/8 inch width x 36 3/8 inch height x 24 1/4 inch depth and is grey with a powder-coated finish/coating. It includes two drawers, two keys and is made out of 14 gauge steel. In addition, it has one shelf, four drawers, a 1,200-pound load capacity and has a keyed lock.

Technical Specs

  • ItemGeneral Purpose Steel Mobile Workstation
  • ColourGrey
  • Number of Drawers4
  • Overall Depth24 1/4 in
  • Overall Load Capacity1,200 lb
  • Top Metal Material Gauge14 ga
  • AssemblyFully Assembled
  • Cabinet Interior Depth24 in
  • Caster Type(2) Rigid, (2) Swivel
  • Drawer Height5 7/8 in
  • Foot TypeCaster
  • Frame Material FinishPowder Coated
  • Maximum Drawer Load Capacity100 lb
  • Number of Compartments5
  • Wheel Diameter5 in
  • Frame ConstructionWelded Only
  • Top Material Steel
  • Number of Doors 0
  • Number of Shelves 1
  • Overall Height 36 3/8 in
  • Overall Width 42 1/8 in
  • Included Components Back Stop, Drawers, Handle on Side, Side Stops
  • Brake Type Wheel Brake
  • Caster Mount Type Plate
  • Drawer Depth 14 11/16 in
  • Drawer Width 15 1/16 in
  • Frame Material Steel
  • Lock Type Keyed
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Material Polyurethane
  • Includes (2) Drawers, (2) Keys
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list