!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE SLEEVE, COTTON, BEIGE, KNIT CUFF, 18 IN, UNIVERSAL

GENERAL PURPOSE SLEEVE, COTTON, BEIGE, KNIT CUFF, 18 IN, UNIVERSAL

CONDOR

GENERAL PURPOSE SLEEVE, COTTON, BEIGE, KNIT CUFF, 18 IN, UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE SLEEVE, COTTON, BEIGE, KNIT CUFF, 18 IN, UNIVERSAL

GENERAL PURPOSE SLEEVE, COTTON, BEIGE, KNIT CUFF, 18 IN, UNIVERSAL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60EX97
  • Mfr. Model # 60EX97
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

This Condor beige general purpose sleeve is universal size. It is made of seamless knit cotton, it is straight, with an 18-inch length. It meets the standards for and is latex-free/silicone-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.

Technical Specs

  • ItemGeneral Purpose Sleeve
  • Sleeve ConstructionSeamless Knit
  • Sleeve MaterialCotton
  • Thickness13 ga
  • ColourBeige
  • SizeUniversal
  • Anti-StaticNo
  • Cuff StyleStraight
  • Sleeve Type Knit Cuff
  • ANSI/ISEA Abrasion Level Not Tested
  • Sleeve Length 18 in
  • Silicone-Free Yes
  • Series Condor
  • Latex-Free Yes
  • Fabric Weight 8 oz/sq yd
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list