Product ITEM is unavailable. See products from the same category below.
General Purpose Sleeves
General purpose protective sleeves are worn from the wrist up the arm to protect workers from minor abrasion, dirt, grime, and dry, nonhazardous materials. They're often worn with gloves to extend protection to the arms. An elastic band creates a seal between the glove and the sleeve to protect the wrist.
This 31-CS16 white general purpose sleeve is universal size. It is made of cotton seamless knit cotton, knit, and has an 18-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This 31-CS16 white general purpose sleeve is universal size. It is made of cotton seamless knit cotton, knit, and has an 18-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Condor beige general purpose sleeve is universal size. It is made of seamless knit cotton, it is straight, with an 18-inch length. It meets the standards for and is latex-free/silicone-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Condor beige general purpose sleeve is universal size. It is made of seamless knit cotton, it is straight, with an 18-inch length. It meets the standards for and is latex-free/silicone-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 blue arm sleeve is size medium/large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 blue arm sleeve is size medium/large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 blue arm sleeve is size X-large/XX-large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 blue arm sleeve is size X-large/XX-large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Condor blue general purpose sleeve is universal size. It is made of seamless knit denim, elastic, and has an 18-inch length. It is silicone-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Condor blue general purpose sleeve is universal size. It is made of seamless knit denim, elastic, and has an 18-inch length. It is silicone-free. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This VA21 Viking black protective sleeve is size large. It is made of cut and sewn neoprene, it's flexible, and has an 9-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This VA21 Viking black protective sleeve is size large. It is made of cut and sewn neoprene, it's flexible, and has an 9-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 camouflage arm sleeve is size X-large/XX-large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 camouflage arm sleeve is size X-large/XX-large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This VA21 Viking black protective sleeve is size medium and. It is made of cut and sewn neoprene, it's flexible, and has an 9-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This VA21 Viking black protective sleeve is size medium and. It is made of cut and sewn neoprene, it's flexible, and has an 9-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 American flag arm sleeve is size X-large/XX-large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 American flag arm sleeve is size X-large/XX-large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This VA21 Viking black protective sleeve is size extra-large. It is made of cut and sewn neoprene, it's flexible, and has an 9-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This VA21 Viking black protective sleeve is size extra-large. It is made of cut and sewn neoprene, it's flexible, and has an 9-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 camouflage arm sleeve is size medium/large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
This Chill-Its 6695 camouflage arm sleeve is size medium/large. It is made of polyester with a 16½-inch length. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.