GENERAL PURPOSE PAINTBRUSH 4 IN
GENERAL PURPOSE PAINTBRUSH 4 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
General purpose features tin-plated ferrule for everyday use. For latex/water based paints, choose a synthetic brush (nylon/poly). For oil-based paints, natural/China bristles are best and should never be used with latex paints.
Technical Specs
Item Paint Brush
Filament Type Synthetic
Brush Size 4 in
Bristle Length 3 7/16 in
Handle Type Flat
For Paint or Coating Type All Paints and Coatings
For Paint Base Type Water
Application Walls
Bristle Width 4 in
Ferrule Material Brass Plated
Handle Colour Black
Handle Material Plastic
Overall Width 4 in
Brush Style Flat Sash
Filament Material Polyester
Bristle Thickness 7/8 in
Bristle Stiffness Soft
Basic Handle Material Plastic
Surface Material Concrete, Metal, Wood
Surface Texture Rough, Smooth
Bristle Colour Tan
Brush Length 3 7/16 in
Ferrule Shape Square
Handle Length 5 13/16 in
Overall Length 10 13/16 in
Washable Yes
Country of Origin China
(subject to change)
Alternate Products
CROWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.65
/ EACH
CROWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.78
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.21
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.76
/ EACH
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.40
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.70
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.23
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.04
/ EACH
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ EACH