PAINT BRUSH, FLAT SASH BRUSH, 4 IN, SYNTHETIC, POLYESTER, VARNISH BRUSH
PAINT BRUSH, FLAT SASH BRUSH, 4 IN, SYNTHETIC, POLYESTER, VARNISH BRUSH
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Mutli-purpose paint brush features brass-plated steel ferrule and plastic handle. For latex/water based paints, choose a synthetic brush (nylon/poly). For oil-based paints, natural/China bristles are best and should never be used with latex paints.
Technical Specs
Item Paint Brush
Brush Size 4 in
Filament Material Polyester
For Paint Base Type Oil, Water
Handle Type Flat
Application Walls
Bristle Width 4 in
Ferrule Material Brass-Plated
Bristle Thickness 7/8 in
Brush Style Flat Sash
Filament Type Synthetic
For Paint or Coating Type Paints
Surface Material Concrete, Metal, Wood
Bristle Colour Purple
Brush Length 3 11/16 in
Surface Texture Rough, Smooth
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.76
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.13
/ each
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.56
/ each