STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 550 LB LOAD CAPACITY, 14 IN X 8 IN
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 550 LB LOAD CAPACITY, 14 IN X 8 IN
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This general purpose hand truck measures 14 inch width x 47 1/2 inch height x 14 inch depth and is green with a powder-coated finish/coating. It is made out of steel. In addition, it has a 550-pound load capacity, a continuous frame flow-back handle, weighs 30 pounds.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 8 in
Nose Plate Type Solid Straight
Nose Plate Profile Beveled
Frame Finish Powder Coated
Frame Material Steel
Includes Wheel Fenders Without Wheel Fenders
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Pneumatic
Axle-Mounted Wheel Bearings Ball Bearing
Brake Type No Caster Brake
Assembled Assembled
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Maximum Stack Height 44 in
Overall Height 47 1/2 in
Weight 30 lb
Axle-Mounted Wheel Width 3 1/2 in
Hub Position Offset
Load Capacity 550 lb
Nose Plate Width 14 in
Nose Plate Material Steel
Nose Plate Thickness 3/16 in
Frame Gauge 16 ga
Frame Type Rounded Back
Handle Height 47 in
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Configuration (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Colour Green
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Depth 14 in
Overall Width 14 in
Axle Dia. 5/8 in
Caster Frame Material Steel
Country of Origin United States
(subject to change)
Alternate Products
KLETON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.43
/ EACH
KLETON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.43
/ EACH