!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRONICS TOOL KIT, 86 TOTAL PIECES, ROLLING TOOL CASE

ELECTRONICS TOOL KIT, 86 TOTAL PIECES, ROLLING TOOL CASE

XCELITE

ELECTRONICS TOOL KIT, 86 TOTAL PIECES, ROLLING TOOL CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRONICS TOOL KIT, 86 TOTAL PIECES, ROLLING TOOL CASE

ELECTRONICS TOOL KIT, 86 TOTAL PIECES, ROLLING TOOL CASE

XCELITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,327.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KGU8
  • Mfr. Model # TCMB100STWN
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.2 lbs

Technical Specs

  • ItemElectronics Tool Kit
  • Measurement TypeSAE
  • Pliers IncludedPrecision-Cutting Pliers, Slip-Joint Pliers, Specialty Pliers, (2) Diagonal-Cutting Pliers, (3) Long-Nose Pliers
  • Wrenches IncludedAdjustable Wrench
  • Electrical and Telecom Tools IncludedSeizer, Wire Stripper
  • Number of Wrenches1
  • Foam Inserts IncludedFoam Inserts Not Included
  • Includes CastersCasters Included
  • Locking SystemHandle Locks
  • Number of Cutting Tools1
  • Number of Screwdrivers, Keys, and Bits39
  • Tool Storage ColourBlack
  • Tool Storage Height16 3/4 in
  • Tool Storage MaterialPolyethylene
  • Tool Storage Type Rolling Tool Case
  • Number of Pieces 86
  • Screwdrivers, Keys, and Bits Included Specialty Screwdriver, (2) Hex Screwdrivers, (4) Phillips Screwdrivers, (12) Slotted Screwdrivers
  • Cutting Tools Included Knife
  • Number of Pliers 8
  • Abrasives and Finishing Tools Included Abrasives and Finishing Tools Not Included
  • Includes Wheeled Case
  • Insulated Not Insulated
  • Non-Sparking Not Non-Sparking
  • Number of Electrical and Telecom Tools 2
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers, Wrenches
  • Tool Storage Depth 13 1/2 in
  • Tool Storage Included Tool Storage Included
  • Tool Storage Width 20 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list