GEARMOTOR PARAL SHAFT 90VDC 167RPM
GEARMOTOR PARAL SHAFT 90VDC 167RPM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Parallel shaft 90 VDC gear motor, nameplate speed 167 RPM, gear ratio 11:1, input power 1/8 HP, overhung load 150 lbs., full load torque 43 in.-lbs., full load current 1.5 amps, enclosure totally enclosed non-ventilated, motor type permanent magnet.
Technical Specs
- ItemDC Gearmotor
- Gearmotor Voltage90 V DC
- Gearmotor Shaft TypeSingle
- Rear Shaft Encoder/Pulse Generator MountingYes
- Gearmotor EnclosureTotally Enclosed Nonventilated
- Length Less Shaft10-1/8"
- Overhung Load150 lbs.
- Gear Ratio11:1
- Insulation ClassF
- Max. Ambient Temp.40 Degrees C
- Motor TypePermanent Magnet DC
- Keyway Size Type3/16" x 1"
- Shaft Length (Dimension V)1-1/2"
- LubricationPermanent Heavy Fluid Gear Oil
- FinishPowder Coat Black
- Gear TypeHardened Steel, 1st Stage Helical, Subsequent Stages Spur
- SealsOn Input and Output Shaft
- ApplicationConveyors, Roasters Packaging Equipment
- Replacement Brushes6YHY6
- Gearmotor Type DC Gearmotor
- Max. Torque 43 in-lbs
- Gearmotor Shaft Orientation Parallel
- Nameplate RPM 167
- Gearmotor Mounting Position All Angle
- Reversible Shaft Output No
- Input HP 1/8
- Full Load Amps 1.5
- Thermal Protection None
- Gearmotor Rotation CW/CCW
- Overall Length 11-5/8"
- Shaft Dia. (Dimension U) 5/8"
- Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
- Brushes Externally Replaceable
- Gear Material Hardened Steel
- Gear Case Die Cast Aluminum
- Housing Material Die Cast Aluminum
- Standards cRUus, CSA, RoHS
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,194.95
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$785.50
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.19
/ PACKAGE
-
DART CONTROLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$266.24
/ EACH
-
DART CONTROLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.79
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$550.16
/ EACH