!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEARMOTOR 42 RPM 90VDC

GEARMOTOR 42 RPM 90VDC

DAYTON

GEARMOTOR 42 RPM 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEARMOTOR 42 RPM 90VDC

GEARMOTOR 42 RPM 90VDC

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,190.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2H579
  • Mfr. Model # 2H579
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 34
  • Shipping Weight 20.1 lbs

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage90 V DC
  • Gearmotor Shaft TypeSingle
  • Rear Shaft Encoder/Pulse Generator MountingYes
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Length Less Shaft12-1/8"
  • Overhung Load215 lbs.
  • Gear Ratio43:1
  • Thermal ProtectionNone
  • Gearmotor RotationCW/CCW
  • Overall Length13-5/8"
  • Shaft Length (Dimension V)1-1/2"
  • LubricationPermanent Heavy Fluid Gear Oil
  • Gear MaterialHardened Steel
  • Gear CaseDie Cast Aluminum
  • Housing MaterialDie Cast Aluminum
  • Replacement BrushesDTN6YHZ0
  • Gearmotor Type DC Gearmotor
  • Max. Torque 300 in-lbs
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 42
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output No
  • Input HP 1/4
  • Full Load Amps 2.30
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Shaft Dia. (Dimension U) 5/8"
  • Bearings Needle Throughout with Thrust Balls on Case, Ball on Motor
  • Brushes Externally Replaceable
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Standards C-UL Recognized, UL Recognized

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list