!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GEAR MOTOR 90VDC 37RPM

GEAR MOTOR 90VDC 37RPM

DAYTON

GEAR MOTOR 90VDC 37RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GEAR MOTOR 90VDC 37RPM

GEAR MOTOR 90VDC 37RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $697.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN6Z914
  • Mfr. Model # 6Z914
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 35
  • Shipping Weight 6.85 lbs

Product Details

Parallel shaft 90 VDC gearmotor, nameplate speed 37 RPM, input power 1/20 HP, gear ratio 49:1, overhung load 90 lbs., full load torque 74 in.-lbs., full load current 0.60 amp, enclosure totally enclosed non-ventilated, motor type permanent magnet.

Technical Specs

  • ItemDC Gearmotor
  • Gearmotor Voltage90 V DC
  • Gearmotor Shaft TypeSingle
  • Rear Shaft Encoder/Pulse Generator MountingYes
  • Gearmotor EnclosureTotally Enclosed Nonventilated
  • Length Less Shaft7-1/2"
  • Overhung Load90 lbs.
  • Gear Ratio49:1
  • Thermal ProtectionNone
  • Gearmotor RotationCW/CCW
  • Overall Length8-1/2"
  • Shaft Length (Dimension V)1"
  • LubricationPermanent Heavy Fluid Gear Oil
  • Gear Material1st Stage Steel Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Gear CaseDie Cast Aluminum
  • Housing MaterialDie Cast Aluminum
  • Replacement Brushes6YHY3
  • Gearmotor Type DC Gearmotor
  • Max. Torque 74 in-lbs
  • Gearmotor Shaft Orientation Parallel
  • Nameplate RPM 37
  • Gearmotor Mounting Position All Angle
  • Reversible Shaft Output No
  • Input HP 1/20
  • Full Load Amps 0.60
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type Permanent Magnet DC
  • Shaft Dia. (Dimension U) 1/2"
  • Bearings Needle on Case Output Shaft, Ball on Motor
  • Brushes Externally Replaceable
  • Gear Type Helical and Spur
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Standards UL Recognized, C-UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list