Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
Item Differential Pressure Gauge
Process Connection Location Dual Side or Back
Process Connection Type NPT
Nominal Dial Size 4 in
Maximum Working Static Pressure 80 psig
Series 2000 Magnehelic
Pressure Gauge Type Differential Pressure Gauge
IP/NEMA Rating IP67
Rated Total Pressure -20 in Hg to 15 psi
Accuracy Details +/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
Ambient Operating Temperature Range 20 Degrees to 140 Degrees F
Bezel Mounting Type Flush
Bolt Circle Diameter 4.125 in
Case Construction Corrosion Resistant
Case Diameter 4.75 in
Case Shape Round
Dial Face Material Plastic
Includes Instructions, Three Mounting Adapters with Screws, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters
Includes Mounting Hardware Yes
Manufacturer Warranty Length 5 yr
Mounting Orientation Upright Only
Non-Sparking No
Panel Mount Characteristics 3 L Dia Holes on E Dia Bolt Circle
Pointer Characteristics Red Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
Removable Bezel No
Standards EU Directive 2011/65/EU (RoHS II)
Process Connection Gender Female
Process Connection Size 1/8 in
Hazardous Location Rating Not Rated
Accuracy +/-2.0%
Pressure Range 0 to 10 in wc
Sensor Material Silicone Rubber
Gauge Case Material Aluminum
Compatible Process Media Cleanroom
Application Flow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
Adjustable Set Points No
Bezel Material Die Cast Aluminum
Blowout Safety Back Yes
Case Colour Gray
Case Depth 1.687 in
Case Finish Die Cast
Dial Colour White
Housing Material Die Cast Aluminum
Includes Calibration Certificate No
Includes Vent Plug Yes
Mounting Hardware Included Flange
Mounting Type Flush-Mount
Over-Pressure Limit 1.72 bar
Panel-Mountable Yes
Pointer Material Aluminum
Sensor Type Diaphragm
Country of Origin United States
(subject to change)
Alternate Products
DWYER INSTRUMENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$365.63
/ EACH
DWYER INSTRUMENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.17
/ EACH
ASHCROFT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$167.85
/ EACH
DWYER INSTRUMENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$166.18
/ EACH
Related Products
DWYER INSTRUMENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$118.84
/ EACH
DWYER INSTRUMENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.10
/ EACH
DWYER INSTRUMENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.57
/ EACH
DWYER INSTRUMENTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.84
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All