!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAUGE,DIFFERENTIAL

GAUGE,DIFFERENTIAL

DWYER INSTRUMENTS

GAUGE,DIFFERENTIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAUGE,DIFFERENTIAL

GAUGE,DIFFERENTIAL

DWYER INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $166.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2T646
  • Mfr. Model # 2010AV
  • UNSPSC # 41112403
  • CATALOGUE PAGE # 177
  • Shipping Weight 1.8 lbs

Technical Specs

  • ItemDifferential Pressure Gauge
  • Process Connection LocationDual Side or Back
  • Process Connection TypeNPT
  • Nominal Dial Size4 in
  • Maximum Working Static Pressure80 psig
  • Air Velocity Range2,000 to 12,500 fpm
  • Sensor MaterialSilicone Rubber
  • Gauge Case MaterialAluminum
  • Compatible Process MediaCleanroom
  • ApplicationFlow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
  • Adjustable Set PointsNo
  • Bezel MaterialDie Cast Aluminum
  • Blowout Safety BackYes
  • Case ColourGray
  • Case Depth1.687 in
  • Case FinishDie Cast
  • Dial ColourWhite
  • Housing MaterialDie Cast Aluminum
  • Includes Calibration CertificateNo
  • Includes Vent PlugYes
  • Mounting Hardware IncludedFlange
  • Mounting TypeFlush-Mount
  • Over-Pressure Limit1.72 bar
  • Panel-MountableYes
  • Pointer MaterialAluminum
  • Sensor TypeDiaphragm
  • Process Connection Gender Female
  • Process Connection Size 1/8 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-2.0%
  • Pressure Range 0 to 10 in wc
  • Series 2000 Magnehelic
  • Pressure Gauge Type Differential Pressure Gauge
  • IP/NEMA Rating IP67
  • Rated Total Pressure -20 in Hg to 15 psi
  • Accuracy Details +/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
  • Ambient Operating Temperature Range 20 Degrees to 140 Degrees F
  • Bezel Mounting Type Flush
  • Bolt Circle Diameter 4.125 in
  • Case Construction Corrosion Resistant
  • Case Diameter 4.75 in
  • Case Shape Round
  • Dial Face Material Plastic
  • Includes Instructions, Three Mounting Adapters with Screws, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters
  • Includes Mounting Hardware Yes
  • Manufacturer Warranty Length 5 yr
  • Mounting Orientation Upright Only
  • Non-Sparking No
  • Panel Mount Characteristics 3 L Dia Holes on E Dia Bolt Circle
  • Pointer Characteristics Red Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
  • Removable Bezel No
  • Standards EU Directive 2011/65/EU (RoHS II)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list