!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GASKET MAKER, RTV, PASTE, TEMP RANGE -59 TO 329 ° C, CURE 24 HR, GREY, 190 ML, SILICONE

GASKET MAKER, RTV, PASTE, TEMP RANGE -59 TO 329 ° C, CURE 24 HR, GREY, 190 ML, SILICONE

LOCTITE

GASKET MAKER, RTV, PASTE, TEMP RANGE -59 TO 329 ° C, CURE 24 HR, GREY, 190 ML, SILICONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GASKET MAKER, RTV, PASTE, TEMP RANGE -59 TO 329 ° C, CURE 24 HR, GREY, 190 ML, SILICONE

GASKET MAKER, RTV, PASTE, TEMP RANGE -59 TO 329 ° C, CURE 24 HR, GREY, 190 ML, SILICONE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.12 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT40505
  • Mfr. Model # 756302
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This sensor-safe, room temperature vulcanizing gasket maker is designed for high torque applications. The non-corrosive, grey paste can withstand a temperature range of -59 to 329 Degrees C and has a flashpoint of greater than 93 Degrees C. The low odour sealant begins to harden in 30 minutes and fully cures in 24 hours. This product comes in a 190-millilitre tube.

Technical Specs

  • ItemGasket Maker
  • StandardsCFIA Listed
  • Specific Gravity1.5
  • Colour Grey
  • Flash Point 93 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list