!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RTV GASKET MAKER, SI 598, 10.14 FL OZ, CARTRIDGE, BLACK, OIL RESISTANT/SENSOR SAFE

RTV GASKET MAKER, SI 598, 10.14 FL OZ, CARTRIDGE, BLACK, OIL RESISTANT/SENSOR SAFE

LOCTITE

RTV GASKET MAKER, SI 598, 10.14 FL OZ, CARTRIDGE, BLACK, OIL RESISTANT/SENSOR SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RTV GASKET MAKER, SI 598, 10.14 FL OZ, CARTRIDGE, BLACK, OIL RESISTANT/SENSOR SAFE

RTV GASKET MAKER, SI 598, 10.14 FL OZ, CARTRIDGE, BLACK, OIL RESISTANT/SENSOR SAFE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.88 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135508R
  • Mfr. Model # 135508
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1255
  • Shipping Weight 0.95 lbs

Product Details

This SI 598 gasket maker is black and comes in a 10.14 fluid ounce cartridge. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket maker has a working time of 30 minutes.

Technical Specs

  • ItemSI 598 RTV Gasket Maker
  • Container Size10.14 fl oz
  • Full Cure Time1 day
  • Maximum Operating Temperature500 Degrees F
  • SeriesSI 598
  • Product FormPaste
  • For Material TypeMetal
  • Chemical BaseOxime Silicone
  • Sealant TypeGasket Sealant
  • Specific Sealing ApplicationGasket Dressing
  • Colour Black
  • Container Type Cartridge
  • Cure Type Room Temperature
  • Minimum Operating Temperature -65 Degrees F
  • Working Time 30 min
  • For Fluid Type Alcohol, Anti-Freeze Solution, Automotive Fluids
  • Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash Point 199.4 Degrees F
  • Specific Gravity 1.30
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list