!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IN-LINE FUSE HOLDER, 1 POLE, 20 TO 60 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 299, AF3, MAX

IN-LINE FUSE HOLDER, 1 POLE, 20 TO 60 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 299, AF3, MAX

BUSSMANN

IN-LINE FUSE HOLDER, 1 POLE, 20 TO 60 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 299, AF3, MAX close
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
IN-LINE FUSE HOLDER, 1 POLE, 20 TO 60 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 299, AF3, MAX

IN-LINE FUSE HOLDER, 1 POLE, 20 TO 60 A, 32V DC, WIRE LEADS, NONINDICATING, COVERED, 299, AF3, MAX

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.51 / EACH
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
  • Item # BUSHHX
  • Mfr. Model # HHX
  • UNSPSC # 39121617
  • CATALOGUE PAGE # 53
  • Shipping Weight 0.3 lbs

Product Details

This in-line fuse holder has one pole, and a voltage rating of 32V DC. This in-line fuse holder meets the standards for RoHS. It is made of polycarbonate.

Technical Specs

  • ItemIn-Line Fuse Holder
  • Amp Range20 to 60 A
  • Voltage Rating32V DC
  • Compatible Fuse Series299, AF3, MAX
  • Fuse Block StyleNonrejection
  • Wire Size6 AWG
  • Mounting StyleInline
  • Connector TypeWire Leads
  • Body Width3.35 in
  • StandardsRoHS
  • Fits Fuse Type Automotive
  • Number of Poles 1
  • For Fuse Size 1 23/64 in L x 1 7/32 in W x 23/64 in dia
  • Visual Indication Nonindicating
  • Fuse Block Design Covered
  • Wire Length 5 in
  • Body Material Polycarbonate
  • Body Height 1.37 in
  • Body Length 7.4 in
  • Country of Origin Taiwan (subject to change)