FORK TERMINAL, BARE, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, CRIMP/NONE, 50 PK
FORK TERMINAL, BARE, #8 STUD SIZE, 12 AWG TO 10 AWG WIRE SIZE RANGE, CRIMP/NONE, 50 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Fork Terminal, Terminal Type Standard, Insulation Type Non Insulated, Color Code Bare, Wire Range 12 to 10 AWG, Stud Size No. 8., Overall Length 0.72 In., Connection Material Copper, Standards UL/CUL/ROHS, Package Quantity 50
Technical Specs
Item Fork Terminal
Contact Material Copper
Insulation Coverage None
Maximum Operating Temperature 302 Degrees F
Maximum Wire Size 10 AWG
Termination Style Crimp
RoHS Compliant Yes
Standards UL/cUL Listed E96029
Barrel Style Crimp
Connection Material Copper
Insulation Type Non-Insulated
Overall Length 0.72 in
Terminal Shape Standard
Tongue Thickness 0.039 in
Contact Finish Tin
Insulation Colour Bare
Insulation Material None
Maximum Voltage 600V
Stud Size #8
Tongue Length 0.484 in
Seam Style Butted
Barrel Length 0.236 in
Compatible with Product Type Insulated Stranded Copper Cable
Connection Type Crimp
Minimum Wire Size 12 AWG
Strip Length 3/8 in
Terminal Type Standard
Tongue Width 0.354 in
Country of Origin Taiwan
(subject to change)
Related Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.37
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.26
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.26
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.17
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.23
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.11
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.37
/ pkg.
DOLPHIN COMPONENTS CORP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.36
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.20
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.17
/ each
STA-KON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.22
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.02
/ each