This fork terminal has an operating temperature of 221 Degrees F. It measures 1 inch L. This fork terminal meets the standards for CSA and UL. It has 12 AWG minimum wire size to 10 AWG maximum wire size.
Technical Specs
ItemFork Terminal
Contact MaterialCopper
Insulation CoveragePartial Coverage
Maximum Operating Temperature221 Degrees F
Maximum Wire Size10 AWG
Termination StyleCrimp
RoHS CompliantNo
StandardsCSA Certified, UL Listed
Barrel StyleInsulation Grip
Compatible with Product TypeCrimper, Ratchet Crimper
Connection MaterialCopper
Insulation TypeNylon
Overall Length1 in
Terminal TypeLocking
Contact FinishTin
Insulation ColourYellow
Insulation MaterialNylon
Maximum Voltage600V
Stud Size#8
Tongue Length0.42 in
Seam StyleBrazed
Barrel Length0.54 in
Compatible Manufacturer Model NumberERG4001, WT112M, WT145A, WT145C, WT2000
Compatible with SeriesRC2213
Connection TypeCrimp
Minimum Wire Size12 AWG
Terminal ShapeLocking Fork
Tongue Width0.37 in
Country of OriginUnited States
(subject to change)