!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FORK TERMINAL, PARTIAL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, CRIMP/NYLON, 50 PK

FORK TERMINAL, PARTIAL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, CRIMP/NYLON, 50 PK

STA-KON

FORK TERMINAL, PARTIAL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, CRIMP/NYLON, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORK TERMINAL, PARTIAL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, CRIMP/NYLON, 50 PK

FORK TERMINAL, PARTIAL COVERAGE, YELLOW, NYLON, ¼ IN STUD SIZE, CRIMP/NYLON, 50 PK

STA-KON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.28 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSRC10-14FL
  • Mfr. Model # RC10-14FL
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This fork terminal has an operating temperature of 221 Degrees F. It measures 1.12 inch L. This fork terminal meets the standards for CSA and UL. It has 12 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemFork Terminal
  • Contact MaterialCopper
  • Insulation CoveragePartial Coverage
  • Maximum Operating Temperature221 Degrees F
  • Maximum Wire Size10 AWG
  • Termination StyleCrimp
  • Seam StyleBrazed
  • Barrel Length0.54 in
  • Compatible Manufacturer Model NumberERG4001, WT112M, WT145A, WT145C, WT2000
  • Compatible with SeriesRC2233
  • Connection TypeCrimp
  • Minimum Wire Size12 AWG
  • Terminal ShapeLocking Fork
  • Tongue Width0.5 in
  • Contact Finish Tin
  • Insulation Colour Yellow
  • Insulation Material Nylon
  • Maximum Voltage 600V
  • Stud Size 1/4 in
  • RoHS Compliant No
  • Standards CSA Certified, UL Listed
  • Barrel Style Insulation Grip
  • Compatible with Product Type Crimper, Ratchet Crimper
  • Connection Material Copper
  • Insulation Type Nylon
  • Overall Length 1.12 in
  • Terminal Type Locking

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list