!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING KNIFE,6 IN,CLIP BLADE,BLUE

FOLDING KNIFE,6 IN,CLIP BLADE,BLUE

WESTWARD

FOLDING KNIFE,6 IN,CLIP BLADE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING KNIFE,6 IN,CLIP BLADE,BLUE

FOLDING KNIFE,6 IN,CLIP BLADE,BLUE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW1YJD6
  • Mfr. Model # 1YJD6
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.5 lbs

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialSteel
  • Blade Type IncludedStraight
  • FeaturesHeat Treated Blades
  • For Cutting CorkYes
  • For Cutting LeatherNo
  • For Cutting PlasticYes
  • Handle ColourBlue
  • Handle MaterialMetal
  • IncludesBelt Clip
  • Number of Blades Included1
  • Opening MechanismManually Opening
  • Overall Length6 in
  • Overall Width1 in
  • Weight0.4 lb
  • Blade Change Method Quick-Change
  • Blade Projection Length 2 1/2 in
  • Blade Thickness 0.024 in
  • Closed Length 3 1/2 in
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber No
  • Handle Length 3 1/2 in
  • Handle Style Ergonomic
  • Includes Pocket Clip Yes
  • Number of Blades Stored 1
  • Other Material Applications Paper
  • Overall Thickness 0.5 in
  • Replaceable Blade Yes
  • Length- Closed/Overall 3 1/4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list