!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWO POINT UTILITY BLADE,W,PK100

TWO POINT UTILITY BLADE,W,PK100

STANLEY

TWO POINT UTILITY BLADE,W,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWO POINT UTILITY BLADE,W,PK100

TWO POINT UTILITY BLADE,W,PK100

STANLEY

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5R704
  • Mfr. Model # 11-911A
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • ItemUtility Blade
  • Blade Length2 in
  • Blade Thickness0.03125 in
  • Blade Width3/4 in
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricFor Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Material ApplicationCardboard, Light Sheet Materials, Paper
  • Number of Blades Included100
  • Primary Cutting ApplicationCardboard, Paper
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Standard
  • Compatible with Manufacturer Model Number 10-065, 10-079, 10-099, 10-113, 10-122A, 10-175, 10-179, 10-189, 10-209, 10-299, 10-399, 10-499, 10-519, 10-550, 10-777, 10-788, 10-799, 10-804, 10-810, 10-815, 10-816
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • Includes Blade Dispenser Blade Dispenser Included
  • Number of Blade Points 2
  • Number of Cutting Edges 1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list