!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOAMING BRUSH CAR WASH, ECO-FRIENDLY, PH 8.3, PINK, PAIL 20 L

FOAMING BRUSH CAR WASH, ECO-FRIENDLY, PH 8.3, PINK, PAIL 20 L

TOUGH GUY

FOAMING BRUSH CAR WASH, ECO-FRIENDLY, PH 8.3, PINK, PAIL 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOAMING BRUSH CAR WASH, ECO-FRIENDLY, PH 8.3, PINK, PAIL 20 L

FOAMING BRUSH CAR WASH, ECO-FRIENDLY, PH 8.3, PINK, PAIL 20 L

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $162.30 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XDCA263-20L
  • Mfr. Model # A263-20L
  • UNSPSC # 47131800
  • CATALOGUE PAGE # 415
  • Shipping Weight 48.5 lbs

Product Details

Foaming Brush car wash comes in a pink 20 litre pail. It is for use with vehicles. It appears as a pink, semi-viscous liquid. The pH is 8.3 at a 1% solution. The Foaming Brush car wash removes dirt and soil. It is environmentally friendly - degradable.

Technical Specs

  • ItemFoaming Brush Car Wash
  • Container Size20 L
  • ColourPink
  • Container Type Pail
  • Maximum pH Level 8.3
  • Removes Dirt, Soil
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list