!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Product Form
Container Type
Container Size
Colour
Removes
Base Type
Series
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Vehicle & Car Wash Soaps

Vehicle and car wash soaps remove dirt and impacted debris from an automobile's exterior, protecting and maintaining the paint job for long periods of time.

https://catalogue.grainger.ca/?hybris=true

 46  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MOTHERS
  • CALIFORNIA GOLD CAR WASH, GOLD, 64 OZ
  • Item # MTH05664
  • Mfr. Model # 05664
  • EHC: EHC :
  • This California Gold car wash comes in a 64 ounce container. It is gold in appearance. It is pH balanced and super-sudsy. The car wash resists water spotting and is strong enough to wash away dirt, road film, bugs, bird droppings, airborne pollutants and other grime, yet gentle enough to leave wax on and not dull the paint.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 415
  • TOUGH GUY
  • FOAMING BRUSH CAR WASH, ECO-FRIENDLY, PH 8.3, PINK, PAIL 20 L
  • Item # XDCA263-20L
  • Mfr. Model # A263-20L
  • EHC: EHC :
  • Foaming Brush car wash comes in a pink 20 litre pail. It is for use with vehicles. It appears as a pink, semi-viscous liquid. The pH is 8.3 at a 1% solution. The Foaming Brush car wash removes dirt and soil. It is environmentally friendly - degradable.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 415
  • TOUGH GUY
  • BUG WASH CONCENTRATE, PH 8.3, GREEN, JUG 4 L
  • Item # XDCA274-4L
  • Mfr. Model # A274-4L
  • EHC: EHC :
  • This Bug Wash concentrate comes in a 4 litre jug. It is green and a viscous liquid which contains detergents. Its pH is 8.3 with a 1% solution. It removes dirt and soil and is for use with vehicles.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 415
  • TOUGH GUY
  • AUTOMOTIVE PRE SPRAY, PH 12.6, CHERRY SCENT, PINK, PAIL 20 L
  • Item # XDCA269-20L
  • Mfr. Model # A269C236
  • EHC: EHC :
  • This is an A269 alkaline liquid which is ideal for pre-spraying vehicles before entering car washes. It contains detergents builders, emulsifiers, and surfactants which loosen hard to remove soil and film for easier and more effective cleaning and degreasing. It comes in a 20 litre pail and is a pink liquid. It is cherry scented and has a pH of 12.6. For use with vehicles.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 416
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list