This sheet is made of polyethylene and has a tensile strength of 40 psi. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 3/4 inch along with a plain backing. It is grey and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 225 Degrees F, a minimum temperature of -40 Degrees F and a sheet shape.
Technical Specs
ItemPolyethylene Sheet
GradeStandard
Cell TypeClosed Cell
Length12 in
Width12 in
Thickness3/4 in
Firmness @ 25% Deflection9 psi
Adhesive TypePlain Backing
Tensile Strength40 psi
Maximum Temperature225 Degrees F
TextureSmooth
Abrasion ResistanceExcellent
Chemical ResistanceGood
Weather ResistanceGood
FlexibilityPoor
MaterialPolyethylene
ShapeSheet
ColourGrey
Length Tolerance+/-1.00 in
Width Tolerance+/-1.000 in
Thickness Tolerance+/-0.063 in
Backing TypePlain
Number of Adhesive Sides0
Minimum Temperature-40 Degrees F
Density2 lb/cu ft
Compression Set12%
Oil ResistanceGood
Water ResistanceGood
StandardsFMVSS 302
Country of OriginUnited States
(subject to change)