Product ITEM is unavailable. See products from the same category below.
Polyethylene Cushioning Foam
Polyethylene foam is strong and chemical resistant. It is often used for packaging, gasketing, sealing, and other applications requiring cushioning and shock absorption.
This strip is made of polyurethane and has a tensile strength of 10 psi. It has an overall length of 42 inches, an overall width of 1 1/4 inch, and a thickness of 1 1/4 inch along with a plain backing. It is grey. Plus, this polyurethane strip has a maximum temperature of 180 Degrees F, a minimum temperature of -20 Degrees F and a strip shape.
This strip is made of polyurethane and has a tensile strength of 10 psi. It has an overall length of 42 inches, an overall width of 1 1/4 inch, and a thickness of 1 1/4 inch along with a plain backing. It is grey. Plus, this polyurethane strip has a maximum temperature of 180 Degrees F, a minimum temperature of -20 Degrees F and a strip shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1/4 inch along with a adhesive backing type. It is black and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 225 Degrees F, a minimum temperature of -40 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1/4 inch along with a adhesive backing type. It is black and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 225 Degrees F, a minimum temperature of -40 Degrees F and a sheet shape.
This vinyl sheet is made of polyethylene. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 3/4 inch along with a plain backing. It is grey. Plus, this polyethylene vinyl sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -70 Degrees F and a sheet shape.
This vinyl sheet is made of polyethylene. It has an overall length of 12 inches, an overall width of 12 inches, and a thickness of 3/4 inch along with a plain backing. It is grey. Plus, this polyethylene vinyl sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -70 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of 24 inches, and a thickness of 1/2 inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of 24 inches, and a thickness of 1/2 inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of four feet, and a thickness of two inches along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of four feet, and a thickness of two inches along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of 24 inches, and a thickness of one inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of 24 inches, and a thickness of one inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of 24 inches, an overall width of 24 inches, and a thickness of 1/8 inch along with a adhesive backing type. It is black and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of 24 inches, an overall width of 24 inches, and a thickness of 1/8 inch along with a adhesive backing type. It is black and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 1/4 inch along with a plain backing. It is black and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 1/4 inch along with a plain backing. It is black and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 18 inches, an overall width of 24 inches, and a thickness of one inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 18 inches, an overall width of 24 inches, and a thickness of one inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of 24 inches, and a thickness of one inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 32 psi. It has an overall length of 4 1/2 feet, an overall width of 24 inches, and a thickness of one inch along with a plain backing. It is grey and meets the standards for Military Spec. A-A-59136 Type 1 Class 1 Grade A. Plus, this polyethylene sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 3/4 inch along with a adhesive backing type. It is black and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 3/4 inch along with a adhesive backing type. It is black and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1/8 inch along with a plain backing. It is black and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 225 Degrees F, a minimum temperature of -40 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1/8 inch along with a plain backing. It is black and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 225 Degrees F, a minimum temperature of -40 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 1/2 inch along with a plain backing. It is yellow and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 1/2 inch along with a plain backing. It is yellow and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1/4 inch along with a adhesive backing type. It is blue and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of 1/4 inch along with a adhesive backing type. It is blue and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 3/8 inch along with a plain backing. It is red and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of four feet, an overall width of four feet, and a thickness of 3/8 inch along with a plain backing. It is red and meets the standards for MVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of eight feet, an overall width of four feet, and a thickness of 1/2 inch along with a adhesive backing type. It is yellow and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
This sheet is made of polyethylene and has a tensile strength of 85 psi. It has an overall length of eight feet, an overall width of four feet, and a thickness of 1/2 inch along with a adhesive backing type. It is yellow and meets the standards for FMVSS 302. Plus, this polyethylene sheet has a maximum temperature of 180 Degrees F, a minimum temperature of -100 Degrees F and a sheet shape.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.