!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FEMALE DISCONNECT TERMINAL, 600V MAX, 0.80 IN L, 221 ° F, 12 AWG TO 10 AWG, 50 PK

FEMALE DISCONNECT TERMINAL, 600V MAX, 0.80 IN L, 221 ° F, 12 AWG TO 10 AWG, 50 PK

STA-KON

FEMALE DISCONNECT TERMINAL, 600V MAX, 0.80 IN L, 221 ° F, 12 AWG TO 10 AWG, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE DISCONNECT TERMINAL, 600V MAX, 0.80 IN L, 221 ° F, 12 AWG TO 10 AWG, 50 PK

FEMALE DISCONNECT TERMINAL, 600V MAX, 0.80 IN L, 221 ° F, 12 AWG TO 10 AWG, 50 PK

STA-KON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.08 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSRC10-250A
  • Mfr. Model # RC10-250A
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This female disconnect terminal has an operating temperature of 221 Degrees F. It measures 0.80 inch L. This female disconnect terminal meets the standards for UL E66716. It has a tin finish, and has 12 AWG minimum wire size to 10 AWG maximum wire size.

Technical Specs

  • ItemFemale Disconnect Terminal
  • Contact MaterialBrass
  • Insulation ColourYellow
  • Insulation MaterialNylon, Polyamide
  • Minimum Wire Size12 AWG
  • Maximum Voltage600V
  • Tab Width0,25 po
  • Termination StyleCrimp
  • RoHS CompliantNo
  • StandardsUL E66716
  • Barrel SizeLong
  • Connection Orientation90 Degrees
  • Overall Length0.80 in
  • Contact Finish Tin
  • Disconnect Style Tab
  • Insulation Coverage Full Coverage
  • Maximum Temperature 221 Degrees F
  • Maximum Wire Size 10 AWG
  • Tab Thickness 0.032 in
  • Terminal Type Socket
  • UL 94 Flammability Rating Not Rated
  • Seam Style Brazed
  • Barrel Inside Diameter 0.133 in
  • Barrel Style Funnel Entry
  • Insulation Type Nylon, Polyamide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list