DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ½ IN JAW L, ½ IN JAW W, 5 IN OVERALL L
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, OVAL, ½ IN JAW L, ½ IN JAW W, 5 IN OVERALL L
JONARD TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This diagonal cutting pliers has a length of 5 inch, plus it weighs 0.143 pounds and is not insulated. The handle is blue and has a pistol grip style/type. It features lightweight and meets the standards for ASME B107.11, ISO 5749. In addition, it is made of steel, plus it is non-sparking, and is not tether ready with a thermoplastic rubber standard cushion grip.
Technical Specs
Item Diagonal Cutting Pliers
Cut Profile Flush
Insulated Not Insulated
Head Offset Angle 0 Degrees
Overall Length 5 in
Jaw Length 1/2 in
Jaw Opening Type Spring Return
Maximum Wire Cutting Gauge 18 AWG
Tether Ready Not Tether Ready
Blade Material Steel
Features Lightweight
Handle Colour Blue
Jaw Thickness 1/8 in
Standards ASME B107.11, ISO 5749
Weight 0.143 lb
Plier Type Diagonal Cutting Pliers
ESD-Safe Not ESD Safe
Non-Sparking Not Non-Sparking
Nose Shape Oval
Maximum Jaw Opening 3/8 in
Jaw Width 1/2 in
Grip Style Standard Cushion
Voltage Rating Not Rated
Additional Tool Functions Wire Cutter
Cutter Length 1/2 in
Grip Material Thermoplastic Rubber
Handle Style Pistol Grip
Plier Material Steel
Steel Type Sk5 Steel
Country of Origin China
(subject to change)
Alternate Products
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.26
/ EACH