!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLANGED LOCKING RECEPTACLE, L21-20R, 20 A, 120/208V AC, WHITE, 4 POLES

FLANGED LOCKING RECEPTACLE, L21-20R, 20 A, 120/208V AC, WHITE, 4 POLES

HUBBELL WIRING DEVICE-KELLEMS

FLANGED LOCKING RECEPTACLE, L21-20R, 20 A, 120/208V AC, WHITE, 4 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGED LOCKING RECEPTACLE, L21-20R, 20 A, 120/208V AC, WHITE, 4 POLES

FLANGED LOCKING RECEPTACLE, L21-20R, 20 A, 120/208V AC, WHITE, 4 POLES

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $231.17 / each

EHC: EHC :
Min Qty 2 = $462.34

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL2516
  • Mfr. Model # HBL2516
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

This flanged locking receptacle has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant. This flanged locking receptacle meets the standards for CSA C22.2 No. 42, W-C-596, UL 498. It is white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.

Technical Specs

  • ItemFlanged Locking Receptacle
  • Current Rating20 A
  • Flange TypeFlanged
  • Housing MaterialNylon
  • NEMA Enclosure Rating1
  • Number of Gangs1
  • Number of Wires5
  • PolarizedYes
  • Voltage Rating120/208V AC
  • Wiring StyleStandard
  • Contact MaterialBrass
  • GroundingGrounded
  • Includes Mounting HardwareYes
  • Resistance PropertiesImpact Resistant
  • UL 94 Flammability RatingV-2
  • For LocationIndoor
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Connection Orientation Straight
  • Flange Shape Round
  • Housing Colour White
  • Mount Type Flush
  • NEMA Receptacle Configuration L21-20R
  • Number of Poles 4
  • Phase Three
  • Shrouded No
  • Wire Connection Type Screw Terminals
  • AFCI No
  • Cover Type No Cover
  • Horsepower Rating 2 hp
  • IP Rating IP20
  • Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
  • For Environment Dry
  • Market Industrial
  • Maximum Wire Size 8 AWG
  • Minimum Wire Size 16 AWG
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list