FLOOR SQUEEGEE, SINGLE-BLADE, THREADED, EUROPEAN THREAD, 24 IN BLADE W, TPE RUBBER, STRAIGHT
FLOOR SQUEEGEE, SINGLE-BLADE, THREADED, EUROPEAN THREAD, 24 IN BLADE W, TPE RUBBER, STRAIGHT
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
FLOOR SQUEEGEE, SINGLE-BLADE, THREADED, EUROPEAN THREAD, 24 IN BLADE W, TPE RUBBER, STRAIGHT
Technical Specs
- ItemFloor Squeegee
- Includes HandleHandle Not Included
- Connection Thread TypeEuropean
- Blade MaterialTPE Rubber
- FDA CompliantFDA Compliant
- ApplicationFloor, Table, Wall
- Colour Coding SystemColour Coded
- FeaturesUltra Hygienic
- Frame MaterialPolypropylene
- Resistance PropertiesChemical Resistant
- StandardsFDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
- Blade Count 1
- Connection Type Threaded
- Blade Width 24 in
- Blade Shape Straight
- Product Type Floor Squeegee
- Colour Blue
- Compatible Manufacturer Part Number 29373, 29623
- Frame Depth 4 in
- Frame Width 24 in
- Series Ultra Hygiene
- Country of Origin Denmark
(subject to change)
Alternate Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.92
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.92
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.76
/ EACH
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$61.96
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.01
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.25
/ EACH
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.39
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$70.87
/ EACH