FLOOR SQUEEGEE, SINGLE-BLADE, THREADED, STANDARD THREAD, 24 IN BLADE W, RUBBER, STRAIGHT, BLUE
FLOOR SQUEEGEE, SINGLE-BLADE, THREADED, STANDARD THREAD, 24 IN BLADE W, RUBBER, STRAIGHT, BLUE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue squeegee is colour coded, is resistant to chemicals, and has a standard threaded connection. It also is for use with the following applications: floors. This squeegee meets the standards for FDA, REACH (EC) 1907/2006.
Technical Specs
Item Squeegee
Includes Handle Handle Not Included
Connection Thread Type Standard
Blade Material Rubber
FDA Compliant FDA Compliant
Antimicrobial Antimicrobial
Colour Blue
Frame Depth 4 in
Frame Width 24 in
Standards FDA Compliant, REACH Regulation (EC) 1907/2006
Blade Count 1
Connection Type Threaded
Blade Width 24 in
Blade Shape Straight
Product Type Floor Squeegee
Application Floor
Colour Coding System Colour Coded
Frame Material Polypropylene
Resistance Properties Chemical-Resistant
Country of Origin Denmark
(subject to change)
Alternate Products
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.99
/ each
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.90
/ each