!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOOR FAN,CHROME,18 IN BLADE DIA

FLOOR FAN,CHROME,18 IN BLADE DIA

LFI

FLOOR FAN,CHROME,18 IN BLADE DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
FLOOR FAN,CHROME,18 IN BLADE DIA

FLOOR FAN,CHROME,18 IN BLADE DIA

LFI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LDRHVF18F
  • Mfr. Model # HVF18F
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1842
  • Shipping Weight 17.12 lbs

Product Details

Floor fan, 18 inch premium, three whisper quiet speeds, high volume air movement, no tools required for assembly.

Technical Specs

  • ItemFloor Fan
  • Fan Mounting LocationWall
  • Blade Diameter18 in
  • OscillationNon-Oscillating
  • Watts98 W
  • Wheeled BaseStationary
  • Blade MaterialAluminum
  • Voltage120V
  • Hz60 Hz
  • Width15 3/4 in
  • Fan Cord Length6 ft
  • Fan Power SourcePlug-In
  • Bearing TypeBall
  • Housing FinishChrome
  • Fan ShapeRound
  • IncludesMounting Accessories
  • Environmental ApplicationsOffice
  • Product TypeFloor Fan
  • Overall Style - Fans Wall
  • Number of Speeds 3
  • Air Flow 3,815 cfm
  • Includes Remote Control Remote Control Not Included
  • RPM 1,530 RPM
  • Number of Blades 3
  • Sound Level 55 db
  • Amps 0.85 A
  • Height 15"
  • Depth 7-1/2"
  • NEMA Plug Configuration 3 Prong Plug
  • Electrical Connection - Fans Power Cord
  • Colour Chrome
  • Fan Housing Material Steel
  • Guard Material Steel
  • Standards OSHA
  • Motor HP 1/16 hp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list