!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLOODLIGHT W/CLAMP, LED, 3000 LUMENS, 50,000 HR, IP RATING 65, 120 V, 40 W, YELLOW

FLOODLIGHT W/CLAMP, LED, 3000 LUMENS, 50,000 HR, IP RATING 65, 120 V, 40 W, YELLOW

LIND EQUIPMENT

FLOODLIGHT W/CLAMP, LED, 3000 LUMENS, 50,000 HR, IP RATING 65, 120 V, 40 W, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOODLIGHT W/CLAMP, LED, 3000 LUMENS, 50,000 HR, IP RATING 65, 120 V, 40 W, YELLOW

FLOODLIGHT W/CLAMP, LED, 3000 LUMENS, 50,000 HR, IP RATING 65, 120 V, 40 W, YELLOW

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $429.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE970LED-CLAMP
  • Mfr. Model # LE970LED-CLAMP
  • UNSPSC # 39111611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

This yellow floodlight has a clamp mount and a NEMA plug configuration of 5-15 p. Its rated life is 50,000 hours, its IP rating is 65, and its gauge/conductor is 18/3. It has 3,000 lumens, 120 volts, and 40 watts.

Technical Specs

  • ItemFlood Light
  • IP RatingIP65
  • Mount TypeClamp Mount
  • Wattage40 W
  • Cord DesignationSJOW
  • FeaturesAs Bright as a 500 W Quartz Halogen, Low Energy Usage, No Bulb Replacement Required, AC and DC Voltages Available, IP65 Weatherproof Rated, Instant Start-Up, At Full Output, Even in Cold Temperatures, Cool to the Touch, Even if Left Running for Extended Lengths of Time
  • Lamp Life50,000 hr
  • NEMA Plug Configuration5-15P
  • StandardscULus
  • Colour Temperature 4,500K
  • Lighting Technology LED
  • Power Cord Length 15 ft
  • Power Source Corded
  • Cord Wire Gauge 16 AWG
  • Includes Clamp Mount
  • Manufacturer Warranty Length 3 yr
  • Plug Type 5-15P
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list