!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLIP-OPEN POCKET THERMOMETER,-58 TO

FLIP-OPEN POCKET THERMOMETER,-58 TO

TRACEABLE

FLIP-OPEN POCKET THERMOMETER,-58 TO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLIP-OPEN POCKET THERMOMETER,-58 TO

FLIP-OPEN POCKET THERMOMETER,-58 TO

TRACEABLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KGL8
  • Mfr. Model # 4372
  • UNSPSC # 41112213
  • CATALOGUE PAGE # 182
  • Shipping Weight 0.21 lbs

Technical Specs

  • ItemDigital Pocket Thermometer
  • Body StylePen
  • Reduced TipYes
  • NSF RatedNo
  • Folding StemYes
  • ApplicationMultipurpose
  • BacklitYes
  • Digital Display3/4 in H x 5/8 in W Display with 6-Digit Backlit LCD -3/4 in Digit Height
  • Display Size3/4 in H x 5/8 in W
  • Number of Digits6
  • Scale TypeDigital
  • WaterproofNo
  • Data HoldYes
  • Pocket Thermometer Style Side Reading Pen Style
  • Temperature Range -58 Degrees to 572 Degrees F/-50 Degrees to 300 Degrees C
  • Quick Reading Yes
  • Includes NIST-Traceable Certificate Yes
  • Food Safe Yes
  • Accuracy +/-1 Degrees C Between -20 Degrees and 100 Degrees C
  • Digit Height 0.75 in
  • Display Position Side
  • Display Type LCD
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Stem Length 4.5 in
  • Auto Power Off No
  • Standards ISO 17025 A2LA Accredited Calibration Laboratory
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories